SKU:
DOR0615905H
MPN:
C5115.0
£51.53
Ex VAT
£61.84
Inc VAT
Product Details
Product Specification
Product Documents
Series C511 HSS-E Ball Nosed Slot Drill
• Flatted Shank
• Long Series
• Metric
• 2 Flute
• DIN 844L
Attribute | Value |
---|---|
Brand | Dormer |
Corner Radius | 2.5mm |
Cutter Diameter | 5mm |
Cutting Direction | Right Hand |
EAN | 7320760073858 |
ECLASS Code | 21010500 |
Finish/Coating | Bright |
Flute Length | 13mm |
Material | Cobalt High Speed Steel |
MFR Part No. | C5115.0 |
Number of Flutes | 2 |
Overall Length | 68mm |
Series | C511 |
Shank Diameter | 6mm |
Shank Type | Weldon Flat |
UNSPSC Code | 23241614 |