Series 06 - Regular Series, TiALN Coated
Dimensions to DIN 844 Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.
Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish) and TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
SKU:
SWT1630663A
MPN:
1630663A
£9.44
Ex VAT
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 3mm |
Cutter Diameter Tolerance | e8 |
Cutter Style | Square End |
EAN | 5036140202542 |
ECLASS Code | 21010504 |
Finish/Coating | TiAlN |
Flute Length | 8mm |
Flute Type | Helical |
Length Type | Regular |
Material | Cobalt High Speed Steel |
Material Grade | M42 |
Milling Cutter Type | Slot Drill |
Number of Flutes | 3 |
Overall Length | 52mm |
Plunge Type | Centre Cutting |
Series | 06 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 1835B DIN 844 |
System of Measurement | Metric |
UNSPSC Code | 23241614 |