£19.69
Ex VAT
£23.63
Inc VAT
Product Details
Product Specification
Regular Length
Industrial quality for shaping and forming metal components.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 8mm |
Cutting Direction | Right Hand |
EAN | 5036140414891 |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Flute Length | 23mm |
Material | High Speed Steel |
Number of Flutes | 3 |
Overall Length | 70mm |
Pitch | Fine |
Plunge Type | Non-centre Cutting |
Shank Diameter | 10mm |
Shank Type | Weldon Flat |
UNSPSC Code | 23241614 |