noscriptSCD-ACP5 (5xD) Solid Carbide Drills | Cromwell Tools

Iscar

SCD-ACP5 (5xD) Solid Carbide Drills

4 Variations

Hole Making SCD-ACP5 (5xD) Solid carbide drills with coolant holes. Drilling depth 5xD. Designation: SCD 069-043-080 ACP5.

Grade : IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN