£157.49
Ex VAT
£188.99
Inc VAT
Product Details
Product Specification
EC-B-4
4 flute, 45° helix medium length solid carbide endmills.
Grade: IC900
A tough sub-micron PVD TiAlN coated grade. Suitable for medium to high cutting speed. Designed for machining of heat resistant alloys, austenitic stainless steel, hard alloys and carbon steel at interrupted cuts.
ISO Range - P/M/K: (P15-P40)(M20-M30)(K05-K25)
ISO Range - H/S/N: (H10-H25)(S15-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 28039190 |
UNSPSC Code | 23242106 |