£165.59
Ex VAT
£198.71
Inc VAT
Product Details
Product Specification
MTEC-UN: Solid carbide threading endmills used for internal UN thread profile.
Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 28039190 |
ISO Designation | MTEC 0604C11 28 |
UNSPSC Code | 23242106 |