£269.00
Ex VAT
£322.80
Inc VAT
Product Details
Product Specification
AJX09R252AM12
Screw-in type carbide modular high feed radius cutter.
No of teeth: 2. Overall length: 58mm. Max depth of cut: 2mm.
Insert type: JDM_09T320ZDSR-__
Attribute | Value |
---|---|
Brand | Mitsubishi |
ECLASS Code | 28039190 |
UNSPSC Code | 23242106 |