£354.00
Ex VAT
£424.80
Inc VAT
Product Details
Product Specification
Product Documents
Super Positive 45° approach milling cutter, angle decreases cutting forces and allows a quick feed in a limited capacity machine. Plasma Ion coating offers longer tool life and greater hardness that is more resistant to wear.
Through coolant as standard.
Attribute | Value |
---|---|
Arbor Hole Diameter | 27mm |
Brand | Indexa |
Coolant Delivery | Coolant Through |
Cutting Edge Angle | 45° |
Depth of Cut | 6mm |
EAN | 5036140082830 |
ECLASS Code | 28039190 |
Height | 50mm |
Insert Holding Type | Screw-on |
Insert Shape | Square |
Insert Size | 1204 |
Insert Style | SEHT SEHW |
ISO Designation | XP-45C |
Maximum Cutting Diameter | 80mm |
MFR Part No. | 849.080PIZ/C |
Milling Application | Facing |
Number of Inserts | 6 |
Toolholder Style | Face Mill |
UNSPSC Code | 23242106 |