£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
Product Documents
XP-90C Shell Mills For APKT 16 Inserts
Positive 90° approach milling cutter, using size 16 inserts allowing depth passes and high feed per teeth. Plasma Ion coating offers longer tool life and greater hardness that is more resistant to wear. Through coolant as standard.
Feed Per Tooth (Fz) mm: 0.10 - 0.30.
Attribute | Value |
---|---|
Arbor Hole Diameter | 22mm |
Brand | Indexa |
Coolant Delivery | Coolant Through |
Cutting Edge Angle | 90° |
Depth of Cut | 8mm |
EAN | 5036140029545 |
ECLASS Code | 28039190 |
Height | 50mm |
Insert Holding Type | Centre Screw Clamping |
Insert Shape | Parallelogram |
Insert Size | 1604 |
Insert Style | APKT APXT |
ISO Designation | XP-90C 63 |
Maximum Cutting Diameter | 63mm |
MFR Part No. | 920.063PIZ/C |
Milling Application | Shouldering |
Number of Inserts | 5 |
Toolholder Material | Steel |
Toolholder Style | Shell Mill |
UNSPSC Code | 23242106 |