£149.00
Ex VAT
£178.80
Inc VAT
Product Details
Product Specification
Product Documents
XP-90C End Mills For AP_T 10 Inserts
Positive 90° approach milling cutter, using size 10/16 inserts allowing depth passes and high feed per teeth. Plasma Ion coating offers longer tool life and greater hardness that is more resistant to wear. Through coolant as standard.
Insert Size: APXT 10. Feed Per Tooth (Fz) mm: 0.05 - 0.20.
Attribute | Value |
---|---|
Arbor Hole Diameter | 16mm |
Brand | Indexa |
Coolant Delivery | Coolant Through |
Cutting Edge Angle | 90° |
Depth of Cut | 5mm |
EAN | 5036140029514 |
ECLASS Code | 28039190 |
Height | 90mm |
Insert Holding Type | Screw-on |
Insert Shape | Parallelogram |
Insert Size | 1003 |
Insert Style | APKT APXT |
ISO Designation | XP-90C 16 |
Maximum Cutting Diameter | 16mm |
MFR Part No. | 924.016PIZ/C |
Milling Application | Facing Profiling |
Number of Inserts | 2 |
Toolholder Material | Steel |
Toolholder Style | End Mill |
UNSPSC Code | 23242106 |