£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
E90X
HeliQuad solid carbide end mills. Take square QOMT/SOMT/XOMT 06 inserts.
Attribute | Value |
---|---|
Arbor Hole Diameter | 14mm |
Brand | Iscar |
Coolant Delivery | Coolant Through |
Depth of Cut | 5.8mm |
ECLASS Code | 28039190 |
Insert Holding Type | Screw-on |
Insert Shape | Square |
Insert Size | HQ |
Insert Style | QOMT SOMT XOMT |
ISO Designation | E90X D14-C16-06 |
Maximum Cutting Diameter | 14mm |
Milling Application | Facing |
Number of Inserts | 2 |
Overall Length | 80mm |
Series | Heliquad |
Toolholder Material | Carbide |
UNSPSC Code | 23242106 |