£214.00
Ex VAT
£256.80
Inc VAT
Product Details
Product Specification
HM90 E90A-10: HELI2000 endmills for HM90 AP.. 1003... inserts.
Attribute | Value |
---|---|
Brand | Iscar |
Coolant Delivery | External |
Cutting Edge Angle | 90° |
Depth of Cut | 10mm |
ECLASS Code | 28039190 |
Head Length | 23mm |
Head Type | Modular Head Mill |
Insert Style | HM90 AP |
ISO Designation | HM90 E90A-D16-2-MMT10 |
Maximum Cutting Diameter | 16mm |
Milling Application | Counterboring Facing Helical Interpolation Ramping Shouldering Slotting |
Overall Length | 34.8mm |
Series | Heli2000 |
Shank Thread Size | T10 |
Shank Type | Threaded |
Toolholder Style | End Mill |
UNSPSC Code | 23242106 |