£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
Product Documents
Small diameter Indexable End Mills are taking a CCMT 06 insert. Ideal for use on manual and CNC milling machines where reach and clearance are required.
Attribute | Value |
---|---|
Brand | Indexa |
Cutting Edge Angle | 90° |
EAN | 5036140082984 |
ECLASS Code | 28039190 |
Head Type | Not Modular |
Insert Holding Type | Clamp Screw |
Insert Shape | Rhombic |
Insert Size | 602 |
Insert Style | CCGT CCMT |
ISO Designation | QMC-06 |
Maximum Cutting Diameter | 16mm |
Milling Application | Slotting |
Neck Length | 12mm |
Number of Inserts | 2 (3)1 |
Overall Length | (4)120mm |
Series | QMC 06 QuadMilling Holder Set |
Shank Diameter | 16mm |
Shank Type | Plain |
Toolholder Material | Steel |
Toolholder Style | Quad Milling Set |
UNSPSC Code | 23242106 |