£210.69
Ex VAT
£252.83
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Isopon |
ECLASS Code | 28039190 |
ISO Designation | DCT 068-021-14B-M8 |
Maximum Cutting Diameter | 7.5mm |
MFR Part No. | 3201003 |
Overall Length | 66mm |
Shank Diameter | 14mm |
Shank Type | Weldon Flat |
UNSPSC Code | 23242106 |