£184.00
Ex VAT
£220.80
Inc VAT
Product Details
Product Specification
Product Documents
A spotting drill with all the advantages of indexable inserts - reduced tool maintenance time, increased performance, lower inventory cost and no regrinding requirements. The insert clamping method ensures accurate and secure location with quick change-over times. Multi-pro has a unique geometry which allows cutting over the centre line, using carbide, without chipping of the cutting edge. This versatile tool may be used to ‘spot’ holes prior to drilling, as a means to guide the drill and keep the hole straight, to keep size and accurately position, relative to the datum. NB. The 118° inclusive tool is recommended for ‘spotting’ prior to drilling with 118° point drills. Countersinks may be produced prior to drilling to provide a corner break on a drilled hole, a chamfer conforming to drawing specifications, a lead in for a subsequent tapping operation, or a full countersink to accommodate a screw head. Corner chamfers on edges, contours and bores can be machined as light de-burring operations or full depth chamfers. Multi-pro may be used to produce vee grooves for fluid channels, locations for round components and grip pattern or serrations on jaws and clamp pads.
Attribute | Value |
---|---|
Brand | Indexa |
Coolant Delivery | External |
Depth of Cut | 6mm |
EAN | 5036140082977 |
ECLASS Code | 28039190 |
Height | 110mm |
Included Angle | 90° |
Insert Holding Type | Inclined Screw Clamping |
Insert Style | C32 GUX |
Inserts Included | None |
ISO Designation | SC 1645C |
Maximum Cutting Diameter | 13mm |
Milling Application | Edge Chamfering Hole Chamfering Spotting Vee Grooving |
Number of Inserts | 1 |
Overall Length | 110mm |
Shank Diameter | 16mm |
Shank Type | Plain Round |
UNSPSC Code | 23242106 |