£3.29
Ex VAT
£3.95
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | MVJNR/L 16 MVVNN 16 |
Compatible Toolholder Type | Turning Toolholder |
EAN | 5036140283411 |
ECLASS Code | 28039190 |
Hex Drive Size | 3mm |
MFR Part No. | 1086 |
Shim Shape | 35° Rhombic |
Thread Size | L/R M6 x 1 |
Torx Drive Size | N/A |
Type | Clamp Screw |
UNSPSC Code | 23242106 |