£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using. This range of insert screws are compatible with a range of different tools.
Features and Benefits
• Range of insert screws
• Designed as tooling spares
• Ideal for a range of applications
Typical Applications
• Use with appropriate toolholder
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | S10K STFCR 11 STGCR/L 1010E09 |
Compatible Toolholder Type | Boring Bar Turning Toolholder |
EAN | 5036140284029 |
ECLASS Code | 28039190 |
MFR Part No. | 1222 |
Shim Shape | 55° Rhombic 7° Triangular |
Thread Size | M2.2 x 0.4 |
Torx Drive Size | T6 |
Type | Insert Screw |
UNSPSC Code | 23242106 |