£7.45
Ex VAT
£8.94
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using. This range of insert screws are compatible with a range of different tools.
Features and Benefits
• Range of insert screws
• Designed as tooling spares
• Ideal for a range of applications
Typical Applications
• Use with appropriate toolholder
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | S08K SCLCR/L 06 S10M SCLCR/L 06 S12M SCLCR 06 S12Q SDUCR/L 07 S12Q STFCR 11 S16R SDUCR/L 07 S16R STFCR 11 S20S SDUCR/L 07 S20S STFCR 11 SCKCR/L 06 SDJCR/L 1010E07 SDNCN 07 SRDCN 06 STFCL 10CA11 STGCR 11 |
Compatible Toolholder Type | Boring Bar Cartridge Turning Toolholder |
EAN | 5036140284012 |
ECLASS Code | 28039190 |
MFR Part No. | 1225 |
Shim Shape | 0° Round 35° Rhombic 55° Rhombic 7° Triangular 80° Rhombic |
Thread Size | M2.5 x 7 |
Torx Drive Size | T7 |
Type | Insert Screw |
UNSPSC Code | 23242106 |