£11.45
Ex VAT
£13.74
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using. This range of insert screws are compatible with a range of different tools.
Features and Benefits
• Range of insert screws
• Designed as tooling spares
• Ideal for a range of applications
Typical Applications
• Use with appropriate toolholder
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | S20S SDUCR/L 11 S25T SDUCR/L 11 S25T STFCR 16 SCLCR/L 09 SSDCN 09 SSSCL/R 09 STFCR 12CA16 STGCR 12CA16 STGCR 16CA16 STSCR 12CA16 STSCR 16CA16 |
Compatible Toolholder Type | Boring Bar Cartridge Turning Toolholder |
EAN | 5036140082335 |
ECLASS Code | 28039190 |
MFR Part No. | 1240 |
Shim Shape | 55° Rhombic 7° Square 7° Triangular 80° Rhombic |
Thread Size | M4 x 0.7 |
Torx Drive Size | T15 |
Type | Insert Screw |
UNSPSC Code | 23242106 |