£10.90
Ex VAT
£13.08
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | MWLNR/L 08 |
Compatible Toolholder Type | Turning Toolholder |
EAN | 5036140364424 |
ECLASS Code | 28039190 |
Hex Drive Size | 2.5mm |
MFR Part No. | 1394 |
Shim Shape | 80° Trigon |
Thread Size | M4 x 0.7 |
Torx Drive Size | N/A |
Type | Shim Screw |
UNSPSC Code | 23242106 |