£11.95
Ex VAT
£14.34
Inc VAT
Product Details
Product Specification
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using. This range of insert screws are compatible with a range of different tools.
Features and Benefits
• Range of insert screws
• Designed as tooling spares
• Ideal for a range of applications
Typical Applications
• Use with appropriate toolholder
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | S12Q SCLCR/L 09 S16R SCLCR/L 09 S20S SCLCR/L 09 S25T SCLCR 09 |
Compatible Toolholder Type | Boring Bar |
EAN | 5036140082342 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
MFR Part No. | 1440 |
Shim Shape | 80° Rhombic |
Thread Size | M4 x 0.7 |
Torx Drive Size | T15 |
Type | Insert Screw |
UNSPSC Code | 23242106 |