£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using. This range of insert screws are compatible with a range of different tools.
Features and Benefits
• Range of insert screws
• Designed as tooling spares
• Ideal for a range of applications
Typical Applications
• Use with appropriate toolholder
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | SCLCR/L 12 SSDCN 2020K12 SSSCR/L 2020K12 |
Compatible Toolholder Type | Turning Toolholder |
EAN | 5036140283534 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
MFR Part No. | 1540 |
Shim Shape | 80° Rhombic |
Thread Size | M4 x 0.5 |
Torx Drive Size | T15 |
Type | Insert Screw |
UNSPSC Code | 23242106 |