£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using. This range of insert screws are compatible with a range of different tools.
Features and Benefits
• Range of insert screws
• Designed as tooling spares
• Ideal for a range of applications
Typical Applications
• Use with appropriate toolholder
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Manufacturer Part Number | 847S.160PIZ/C 849.063PIZ/C 849.080PIZ/C 849.100PIZ/C |
Compatible Toolholder ISO Designation | XP-45C |
Compatible Toolholder Type | XP-45C 'Hi Shear' Milling Cutter |
EAN | 5036140082526 |
ECLASS Code | 28039190 |
ISO Designation | 1550 |
MFR Part No. | 1550 |
Shim Shape | Square |
Thread Size | M5x11 |
Torx Drive Size | T20 |
Type | Insert Screw |
UNSPSC Code | 23242106 |