£6.38
Ex VAT
£7.66
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | S16R PWLNR 06 S20S PWLNR 06 S25T PTFNR 16 |
Compatible Toolholder Type | Boring Bar |
EAN | 5036140283565 |
ECLASS Code | 28039190 |
Hex Drive Size | 2mm |
MFR Part No. | 1605 |
Shim Shape | 0° Triangular |
Thread Size | M5 x 0.8 |
Torx Drive Size | N/A |
Type | Lever Screw |
UNSPSC Code | 23242106 |