£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | PCLNR 09 PDJNR/L 11 PSBNR/L 2020K09 PSDNN 1616H09 PSSNR 1616H09 PTFNR 16 PTGNR/L 16 PTTNR 16CA16 PWLNR/L 06 S25T PDUNR 11 S25T PWLNR 06 S32U PTFNR 16 |
Compatible Toolholder Type | Boring Bar Turning Toolholder |
EAN | 5036140283558 |
ECLASS Code | 28039190 |
Hex Drive Size | 2.5mm |
MFR Part No. | 1606 |
Shim Shape | 80° Rhombic |
Thread Size | M6 x 1 |
Torx Drive Size | N/A |
Type | Lever Screw |
UNSPSC Code | 23242106 |