£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | PCBNR/L 12 PCKNR 12 PCLNR/L 12 PRSNR/L 12 PSBNR/L 12 PSDNN 12 PSKNR 2525M12 PSSNR/L 12 PTFNR 20CA22 PTGNR 2525M22 PTTNR 20CA22 PWLNR/L 08 |
Compatible Toolholder Type | Turning Toolholder |
EAN | 5036140283572 |
ECLASS Code | 28039190 |
Hex Drive Size | 3mm |
MFR Part No. | 1608 |
Shim Shape | 80°Rhombic |
Thread Size | M8 x 1 |
Torx Drive Size | N/A |
Type | Lever Screw |
UNSPSC Code | 23242106 |