£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | CKJNR/L 2525M16 |
Compatible Toolholder Type | Turning Toolholder |
EAN | 5036140283541 |
ECLASS Code | 28039190 |
Hex Drive Size | 4mm |
MFR Part No. | 1614 |
Shim Shape | 55° Parallelogram |
Thread Size | W 1/4 |
Torx Drive Size | N/A |
Type | Lever Screw |
UNSPSC Code | 23242106 |