£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | PCBNR 2525M16 PCBNR 3225P16 PCLNR 3225P16 PCLNR/L 2525M16 PSBNR 2525M15 S50W PCLNR 16 |
Compatible Toolholder Type | Boring Bar Turning Toolholder |
EAN | 5036140283640 |
ECLASS Code | 28039190 |
Hex Drive Size | 3mm |
MFR Part No. | 1618 |
Shim Shape | 80° Rhombic |
Thread Size | M8 x 1 |
Torx Drive Size | N/A |
Type | Lever Screw |
UNSPSC Code | 23242106 |