£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | S25T PCLNR 09 S25T PCLNR/L 12 S25T PSKNR 12 |
Compatible Toolholder Type | Boring Bar |
EAN | 5036140283596 |
ECLASS Code | 28039190 |
Hex Drive Size | 2.5mm |
MFR Part No. | 1626 |
Shim Shape | 80°Rhombic |
Thread Size | M6 x 1 |
Torx Drive Size | N/A |
Type | Lever Screw |
UNSPSC Code | 23242106 |