£3.29
Ex VAT
£3.95
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | PDJNR/L 15 PDNNR 2525M15 S40V PDUNR 15 |
Compatible Toolholder Type | Boring Bar Turning Toolholder |
EAN | 5036140283589 |
ECLASS Code | 28039190 |
Hex Drive Size | 3mm |
MFR Part No. | 1638 |
Shim Shape | 55°Rhombic |
Thread Size | M8 x 1 |
Torx Drive Size | N/A |
Type | Lever Screw |
UNSPSC Code | 23242106 |