£3.29
Ex VAT
£3.95
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | PCLNR/L 1616H12 PSKNR 16CA12 S25T PWLNR 08 S32U PCLNR/L 12 S32U PDUNR 15 S40V PCLNR/L 12 |
Compatible Toolholder Type | Boring Bar Cartridge Turning Toolholder |
EAN | 5036140283619 |
ECLASS Code | 28039190 |
Hex Drive Size | 3mm |
MFR Part No. | 1648 |
Shim Shape | 80° Trigon |
Thread Size | M8 x 1 |
Torx Drive Size | N/A |
Type | Lever Screw |
UNSPSC Code | 23242106 |