£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Product Documents
To suit combination top clamp & pinlock external toolholders
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | MVJNR/L 2020K16 MVJNR/L 2525M16 MVVNN 2020K16 MVVNN 2525M16 |
Compatible Toolholder Type | Turning Toolholder |
EAN | 5036140283657 |
ECLASS Code | 28039190 |
Hex Drive Size | 2mm |
MFR Part No. | 1665 |
Shim Shape | 35° Rhombic |
Thread Size | M5 x 0.8 |
Torx Drive Size | N/A |
Type | Lock Pin |
UNSPSC Code | 23242106 |