£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | SDJCR/L 11 SDNCN 11 SSSCR/L 2020K12 STGCR/L 16 SVLBR/L 16 SVVBN 16 |
Compatible Toolholder Type | Turning Toolholder |
EAN | 5036140082267 |
ECLASS Code | 28039190 |
Hex Drive Size | 3.5mm |
MFR Part No. | 1750 |
Shim Shape | 55° Rhombic |
Thread Size | M5 x 0.5 |
Torx Drive Size | T15 |
Type | Shim Screw |
UNSPSC Code | 23242106 |