£9.90
Ex VAT
£11.88
Inc VAT
Product Details
Product Specification
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Manufacturer Part Number | 130.90.063 130.90.080 130.90.100 |
Compatible Toolholder ISO Designation | Tri Square 90° |
Compatible Toolholder Type | Tri Square 90° Shell Mill |
EAN | 5036140082229 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
ISO Designation | 2064 |
MFR Part No. | 2064 |
Shim Shape | Triangle |
Thread Size | W14 x D4.2 x B10.2 |
Torx Drive Size | N/A |
Type | Washer Clamp |
UNSPSC Code | 23242106 |