£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder youre using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | CTCPN 1010E11 CTFPR 12CA16 CTFPR 1616H11 S12M CTFPR 11 |
Compatible Toolholder Type | Boring Bar Cartridge Turning Toolholder |
EAN | 5036140284098 |
ECLASS Code | 28039190 |
Hex Drive Size | 2.5mm |
MFR Part No. | 2304 |
Shim Shape | 11° Triangular |
Thread Size | M4 x 0.7 |
Torx Drive Size | N/A |
Type | Clamp Set |
UNSPSC Code | 23242106 |