£14.87
Ex VAT
£17.84
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | CKJNR 2525M16 |
Compatible Toolholder Type | Turning Toolholder |
EAN | 5036140283374 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
MFR Part No. | 2316 |
Shim Shape | 55° Parallelogram |
Thread Size | N/A |
Torx Drive Size | N/A |
Type | Clamp |
UNSPSC Code | 23242106 |