£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | MVJNR/L 16 MVVNN 16 |
Compatible Toolholder Type | Turning Toolholder |
EAN | 5036140283367 |
ECLASS Code | 28039190 |
Hex Drive Size | 3mm |
MFR Part No. | 2616 |
Shim Shape | 35° Rhombic |
Thread Size | M8 x 1L |
Torx Drive Size | N/A |
Type | Clamp |
UNSPSC Code | 23242106 |