£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you are using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | PCBNR/L 2525M12 PCKNR 12 PCLNR/L 12 S32U PCLNR/L 12 S40V PCLNR/L 12 |
Compatible Toolholder Type | Boring Bar Turning Toolholder |
EAN | 5036140283794 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
MFR Part No. | 3612 |
Shim Shape | 80° Rhombic |
Thread Size | N/A |
Torx Drive Size | N/A |
Type | Shim |
UNSPSC Code | 23242106 |