£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you are using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | SVLBR/L 2020K16 SVLBR/L 2525M16 SVVBN 2020K16 SVVBN 2525M16 SVVBN 3225P16 |
Compatible Toolholder Type | Turning Toolholder |
EAN | 5036140283923 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
MFR Part No. | 3718 |
Shim Shape | 35° Rhombic |
Thread Size | N/A |
Torx Drive Size | N/A |
Type | Shim |
UNSPSC Code | 23242106 |