£9.75
Ex VAT
£11.70
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | CSBPR 1616H09 CSDPN 09 CSDPN 12 CSSPR/L 12 CTCPN 2513R16 CTFPR 2020K16 CTGPR/L 16 S32U CSKPR 12 S32U CTFPR 16 |
Compatible Toolholder Type | Boring Bar Turning Toolholder |
EAN | 5036140283954 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
MFR Part No. | 4002 |
Shim Shape | 11° Square 11° Triangular |
Thread Size | N/A |
Torx Drive Size | N/A |
Type | Shim Pin |
UNSPSC Code | 23242106 |