£12.25
Ex VAT
£14.70
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | PCLNR 09 PDJNR/L 11 PTFNR 16 PTGNR/L 16 PTTNR 16CA16 PWLNR/L 06 S25T PCLNR 09 S25T PDUNR 11 S25T PWLNR 06 S32U PTFNR 16 |
Compatible Toolholder Type | Boring Bar Cartridge Turning Toolholder |
EAN | 5036140283961 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
MFR Part No. | 4109 |
Shim Shape | 55° Rhombic |
Thread Size | N/A |
Torx Drive Size | N/A |
Type | Shim Pin |
UNSPSC Code | 23242106 |