£6.95
Ex VAT
£8.34
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | PCBNR/L12 PCKNR 12 PCLNR/L12 PDJNR/L15 PDNNR 15 PRSNR/L12 PSBNR/L12 PSDNN 12 PSKNR 12 PSKNR 16CA12 PSSNR/L12 PTFNR 20CA22 PTGNR 22 PTTNR 20CA22 PWLNR/L 08 S25T PCLNR/L12 S32U PCLNR/L12 S32U PDUNR 15 S40V PCLNR/L12 S40V PDUNR 15 |
Compatible Toolholder Type | Boring Bar Cartridge Turning Toolholder |
EAN | 5036140283978 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
MFR Part No. | 4112 |
Shim Shape | 0° Square: 80° Trigon 0° Triangular 55° Rhombic 80° Rhombic |
Thread Size | N/A |
Torx Drive Size | N/A |
Type | Shim Pin |
UNSPSC Code | 23242106 |