£6.95
Ex VAT
£8.34
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | PCBNL 19 PCLNR/L 19 PSBNR 19 PSDNN 19 PSSNR 19 |
Compatible Toolholder Type | Turning Toolholder |
EAN | 5036140283992 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
MFR Part No. | 4119 |
Shim Shape | 0° Square |
Thread Size | N/A |
Torx Drive Size | N/A |
Type | Shim Pin |
UNSPSC Code | 23242106 |