£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Product Documents
Replace old or damaged levers with a compatible new component. Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Features and Benefits
• Ensures easy replacement of old or damaged parts
• Range of indexable lever spares
• Fits the Indexa Seiki toolholders
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | PCBNL 3232P19 PCLNR/L 19 PSBNR 3232P19 PSDNN 3225P19 PSSNR 3232P19 |
Compatible Toolholder Type | Turning Toolholder |
EAN | 5036140283510 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
MFR Part No. | 8019 |
Shim Shape | 80° Rhombic |
Thread Size | N/A |
Torx Drive Size | N/A |
Type | Lever |
UNSPSC Code | 23242106 |