£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
Product Documents
Replace old or damaged levers with a compatible new component. Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Features and Benefits
• Ensures easy replacement of old or damaged parts
• Range of indexable lever spares
• Fits the Indexa Seiki toolholders
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | S25T PCLNR/L 12 S25T PSKNR 12 |
Compatible Toolholder Type | Boring Bar |
EAN | 5036140283480 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
MFR Part No. | 8212 |
Shim Shape | N/A |
Thread Size | N/A |
Torx Drive Size | N/A |
Type | Lever |
UNSPSC Code | 23242106 |