£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
Replace old or damaged levers with a compatible new component. Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using.
Features and Benefits
• Ensures easy replacement of old or damaged parts
• Range of indexable lever spares
• Fits the Indexa Seiki toolholders
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | PDJNR/L 15 PDNNR 2525M15 S32U PDUNR 15 S40V PDUNR 15 |
Compatible Toolholder Type | Boring Bar Turning Toolholder |
EAN | 5036140283473 |
ECLASS Code | 28039190 |
Hex Drive Size | N/Amm |
MFR Part No. | 8415 |
Shim Shape | 55° Rhombic |
Thread Size | N/A |
Torx Drive Size | N/A |
Type | Lever |
UNSPSC Code | 23242106 |