£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Manufacturer Part Number | 106-510 106-800- 106-802 106-803 106-804 106-808 106-824 106-826 106-830 |
Compatible Toolholder ISO Designation | DEL 2020K DER 2525M DEL 2525M DER 1212H DER 1616H DER 2020K DIR 0020P DIR0025R DIR0032S |
Compatible Toolholder Type | External Threading Toolholder Internal Threading Toolholder |
EAN | 5036140082243 |
ECLASS Code | 28039190 |
Helix Angle | N/A |
Hex Drive Size | N/Amm |
Insert Size | 12 16 20 25 32 |
MFR Part No. | CSP16 |
Thread Size | N/A |
Torx Drive Size | N/A |
Type | Clamp |
UNSPSC Code | 23242106 |