£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Manufacturer Part Number | 106-804 106-824 106-826 106-828 106-830 106-832 |
Compatible Toolholder ISO Designation | DER 2525M DIR 0025R DIR 0032S |
Compatible Toolholder Type | External Threading Toolholder Internal Threading Toolholder |
EAN | 5036140082250 |
ECLASS Code | 28039190 |
Helix Angle | N/A |
Hex Drive Size | N/Amm |
Insert Size | 25 32 |
MFR Part No. | CSP22 |
Thread Size | N/A |
Torx Drive Size | N/A |
Type | Clamp |
UNSPSC Code | 23242106 |