£23.95
Ex VAT
£28.74
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using. This range of insert screws are compatible with a range of different tools.
Features and Benefits
• Range of insert screws
• Designed as tooling spares
• Ideal for a range of applications
Typical Applications
• Use with appropriate toolholder
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Toolholder ISO Designation | E10M SCLCR 06 E12M SCLCR 06 E12M STUCR 11 |
Compatible Toolholder Type | Boring Bar |
EAN | 5036140284005 |
ECLASS Code | 28039190 |
Thread Size | M2.5 x 0.45 |
Torx Drive Size | T8 |
Type | Insert Screw |
UNSPSC Code | 23242106 |