£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
Within the Index-Seiki range of indexable tooling spares you will find insert screws, Torx keys, shims, clamps and pins to fit the Index-Seiki toolholder you're using. This range of insert screws are compatible with a range of different tools.
Features and Benefits
• Range of insert screws
• Designed as tooling spares
• Ideal for a range of applications
Typical Applications
• Use with appropriate toolholder
Attribute | Value |
---|---|
Brand | Indexa |
Compatible Manufacturer Part Number | A01012K SCLC 06 A01216M SCLCR 06 A0608H SCLC 06 A0810J SCLC 06 |
Compatible Toolholder ISO Designation | A01012K SCLC 06 A01216M SCLCR 06 A0608H SCLC 06 A0810J SCLC 06 |
Compatible Toolholder Type | Boring Bar |
EAN | 5036140082472 |
ECLASS Code | 28039190 |
ISO Designation | 1225 |
Type | Insert Screw |
UNSPSC Code | 23242106 |